MIGHTY LINE AngleBW Floor Marking Tape, 2 Inch Width, White Angle With Black Chevrons, 100PK

Item: AD3FGM
Model: AngleBW
Cross Ref: 783G95
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$301.54
10% off
$271.39 /pkg. of 100 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Floor Marking Tape
Adhesion To Steel 50 oz./in.
Floor Marking Tape Shape L
Fluorescent No
Glow In The Dark No
Imperial Tape Length 6"
Imperial Tape Width 2"
Length 6"
Material Vinyl
Maximum Tape Performance Temperature 150°F
Message Legend No Legend
Minimum Tape Performance Temperature 55°F
Pattern Striped
Performance Temp. +55°F to +185°F
Product Form L
Retroreflective Grade Non Reflective
Shape Angle
Tape Adhesive Material Rubber
Tape Backing Material Vinyl
Tape Color Blue, White
Tape Pattern Striped
Tape Thickness 50 mil.
Thickness 55 mil.
Width 2"

Product Details

    • Sub-Brand : Shieldmark

Shipping Information

Height (cm) 9.14
Length (cm) 22.35
Width (cm) 17.27
HS Code 3919905060
Country Of Origin US
Weight (kg) 2.655

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site