| Item | Floor Marking Tape |
|---|---|
| Adhesion To Steel | 83 oz./in. |
| Adhesive Material | Rubber |
| Backing Material | Vinyl |
| Color | Blue |
| Die Cut Shape | L |
| Floor Marking Tape Shape | L |
| Glow In The Dark | No |
| Imperial Tape Length | 6" |
| Imperial Tape Width | 2" |
| Imperial Tape Wxl | 2" x 6" |
| Legend | No Legend |
| Length | 6" |
| Material | Vinyl |
| Max. Tape Performance Temp. | Not Rated |
| Message Legend | No Legend |
| Min. Tape Performance Temp. | Not Rated |
| Pack Size | 100 |
| Pattern | Solid |
|---|---|
| Performance Temp. | +55°F to +185°F |
| Product Form | L |
| Retroreflective Grade | Non Reflective |
| Safety Tape Color | Blue |
| Shape | Angle |
| Specifications Met | ASTM |
| Tape Adhesive Material | Rubber |
| Tape Backing Material | Vinyl |
| Tape Color | Blue |
| Tape Pattern | Solid |
| Tape Strip Length | 6" |
| Tape Thickness | 55 mil. |
| Tape Type | L Shaped |
| Thickness | 55 mil. |
| Width | 2" |
| Standards | ASTM D 882, PSTC-101D |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 22.22 |
| Width (cm) | 17.14 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.142 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)