-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Mill |
|---|---|
| Cutter Dia. | 1/25" |
| Cutting Direction | Right Hand |
| Cutting Length | 0.06" |
| Cutting Type | Center |
| Drilling Tool Configuration | Individual |
| End Mill Application | Finishing |
| End Mill Style | Square |
| End Type | Single End |
| Finish | AlTiN Coat |
| Helix Angle | 30° |
| Material | Carbide |
|---|---|
| Milling Dia. | 1/25" |
| No. Of Flutes | 2 |
| Overall Length | 1 1/2" |
| Primary Material Application Iso Code | M, P, S |
| Shank Dia. | 1/8" |
| Shank Type | Straight |
| Single End/double End | Single End |
| System Of Measurement | Fractional Inch |
| Type | Finishing |
| Height (cm) | 0.32 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 0.32 |
| HS Code | 8207703030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)