-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | End Mill |
|---|---|
| Coolant Fed | Non Coolant Through |
| Cutter Dia. | 0.9 mm |
| Cutting Length | 2.7 mm |
| Cutting Type | Center Cutting |
| Drilling Tool Configuration | Individual |
| End Mill Application | Finishing |
| End Mill Cutting Type | Center Cutting |
| End Style | Square |
| End Type | Single End |
| Finish | Altin |
| Flute Type | Helical |
| Helix Angle | 30° |
|---|---|
| List Number | AMRM |
| Material | Carbide |
| Material Application | General Purpose |
| Milling Dia. | 0.9 mm |
| Number Of Coolant Holes | 0 |
| Number Of Flutes | 2 |
| Overall Length | 5 mm |
| Shank Dia. | 4 mm |
| Shank Type | Straight |
| System Of Measurement | Metric |
| Height (cm) | 0.41 |
|---|---|
| Length (cm) | 5 |
| Width (cm) | 0.41 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)