MICRO 100 SME-016-2X End Mill, 0.024 Inch Length of Cut, 0.016 Inch Cutter Dia., 1.5 Inch Overall Length

Item: AA6QHW
Model: SME-016-2X
Cross Ref: 14M763
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$53.10
5% off
$50.45 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item End Mill
Cutter Dia. 0.016"
Cutting Direction Right Hand
Cutting Length 0.024"
Cutting Type Center
Drilling Tool Configuration Individual
End Mill Application Finishing
End Mill Style Square
End Type Single End
Finish AlTiN Coat
Helix Angle 30°
List Number SME
Material Carbide
Material Grade Grade C2 Micro Grain
Milling Dia. 1/64"
No. Of Flutes 2
Overall Length 1 1/2"
Primary Material Application Nickel, Stainless Steel, Steel, Titanium, Tool And Die Steel
Primary Material Application Iso Code M, P, S
Shank Dia. 1/8"
Shank Type Straight
Single End/double End Single End
System Of Measurement Fractional Inch
Type Finishing

Shipping Information

Height (cm) 0.32
Length (cm) 3.81
Width (cm) 0.32
HS Code 8207703030
Country Of Origin US
Weight (kg) 0.0045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site