-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ducted Evaporative Cooler |
|---|---|
| Air Flow Rate | 4000-5000 CFM |
| Average Coverage Area | 1600 sq. ft. |
| Color | Cool Sand |
| Cooling Capacity | 0 sq. ft. to 1600 sq. ft. |
| Depth | 45" |
| Discharge | Side |
| Drive | Without |
| Drive Package With Motor | Not Included |
| Drive Type | Belt |
| Duty Rating | Residential Grade |
| Fill Type | Water Connection Required |
| Height | 28" |
|---|---|
| Hp | 1/3 hp, 1/2 hp, 3/4 hp |
| Media | Rigid |
| Media Type | Rigid |
| Number Of Inlets For Outside Air | Single Inlet |
| Operating Weight | 227 lbs. |
| Pad Thickness | 8" |
| Power Cord Length | 8 ft. |
| Pump Voltage | 115V |
| Speed | 1, 2 |
| Water Capacity | 8 gal. |
| Width | 42" |
| Height (cm) | 71.88 |
|---|---|
| Length (cm) | 116.08 |
| Width (cm) | 108.71 |
| HS Code | 8479600000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 80.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)