-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Air @ 120v Ac | 10 kA |
| Circuit Breaker Type | Standard |
| Dc Voltage | Not Rated |
| Depth | 2.38" |
| Frame Size | THQB |
| Length | 3 7/25" |
|---|---|
| Max. Air Rating | 10 kA |
| Min. Wire Size | 14 AWG |
| Number Of Poles | 1 |
| Terminal Connection | Screw Clamp |
| Terminal Connection Type | Screw Clamp |
| Height (cm) | 8.33 |
|---|---|
| Length (cm) | 6.03 |
| Width (cm) | 2.54 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)