-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Air @ 120v Ac | 10 kA |
| Amps | 30A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Bolt On |
| Circuit Breaker Type | High Intensity Discharge |
| Dc Voltage | Not Rated |
| Dc Voltage Rating | Not Rated |
| Depth | 3.28" |
| For Use With | Lighting Panels, Load Centers |
| Frame | 100A/THQ |
|---|---|
| Length | 3.53" |
| Max. Air Rating | 10 kA At 120/240V AC |
| Max. Wire Size | 8 mcm |
| Min. Wire Size | 12 mcm, 14 mcm |
| Number Of Poles | 1 |
| Phase | Single |
| Terminal Connection | Screw Clamp |
| Terminal Connection Type | Screw Clamp |
| Width | 1" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 26.67 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1642 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)