GENERAL ELECTRIC THQB1115 Circuit Breaker 1pole 15a Thq 120v 10ka

Item: AC9PUY
Model: THQB1115
Cross Ref: 3HXR3
381 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$26.07
10% off
$23.46 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 8.33
Length (cm) 6.03
Width (cm) 2.54
HS Code 8536200020
Country Of Origin US
Weight (kg) 0.135

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site