-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ducted Evaporative Cooler |
|---|---|
| Air Flow | 5000 cfm |
| Amps | 14.9 |
| Blade Dia. | 16" |
| Color | Cool Sand |
| Cooling Capacity | 1800 sq. ft. |
| Depth | 45" |
| Discharge | Down |
| Drive | With |
| Drive Type | Belt |
| Duct Opening Length | 17-3/4" |
| Duct Opening Width | 17-3/4" |
| Fill Type | Compression Fitting |
| Finish | Powder Coat |
|---|---|
| Height | 28" |
| Material | Bolted, Galvanized Steel |
| Media | Celdek Rigid Media |
| Motor Hp | 3/4 |
| Operating Weight | 233 lb. |
| Pad Thickness | 8" |
| Pump Voltage | 115 |
| Speed | 2 |
| Voltage | 115 |
| Water Capacity | 5 gal. |
| Water Connection | 1/4" |
| Width | 42" |
| Height (cm) | 72.39 |
|---|---|
| Length (cm) | 116.84 |
| Width (cm) | 108.58 |
| HS Code | 8479600000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 81.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)