-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ducted Evaporative Cooler |
|---|---|
| Air Flow Rate | 7000 CFM |
| Amps | 17.1A |
| Average Coverage Area | 2300 sq. ft. |
| Blade Dia. | 20" |
| Color | Cool Sand |
| Cooling Capacity | 2300 sq. ft. |
| Depth | 48" |
| Discharge | Side |
| Drive | With |
| Drive Package With Motor | Factory Installed |
| Drive Type | Belt |
| Duct Opening Length | 19 3/4" |
| Duct Opening Width | 19 3/4" |
| Duty Rating | Residential Grade |
| Evaporative Cooler Voltage | 115V AC |
| Fill Type | Water Connection Required |
| Finish | Powder Coated |
|---|---|
| Height | 34 5/8" |
| Hp | 1 hp |
| Includes | Bleed Off, Float, Junction Box, Pump, Two Speed Motor With Pulley |
| Material | Steel |
| Media | Celdek Rigid Media |
| Media Type | Celdek Rigid Media |
| Number Of Inlets For Outside Air | Single Inlet |
| Number Of Speeds | 2 |
| Operating Weight | 269 lbs. |
| Pad Thickness | 8" |
| Phase | 1 |
| Pump Voltage | 115V |
| Water Capacity | 5 gal. |
| Water Connection | 1/4" |
| Water Connection Size | 1/4" |
| Width | 42" |
| Height (cm) | 88.26 |
|---|---|
| Length (cm) | 123.19 |
| Width (cm) | 109.22 |
| HS Code | 8479600000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 102.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)