-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nosepiece |
|---|---|
| Material | Steel |
| System Of Measurement | Imperial |
| Thread Size | #6-32 |
|---|---|
| Type | Nosepiece |
| Use With | Thread Setting Tools |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 0.76 |
| HS Code | 8467920090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.01 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)