MARSON 39254 Mandrel, 6-32 Thread Size, Steel, Mandrel

Item: AA9CVK
Model: 39254
Cross Ref: 1CJN8
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$15.17
5% off
$14.41 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Mandrel
Material Steel
System Of Measurement Imperial
Thread Size #6-32
Type Mandrel
Use With 5JK71

Shipping Information

Height (cm) 0.76
Length (cm) 10.16
Width (cm) 6.86
HS Code 8455908000
Country Of Origin TW
Weight (kg) 0.018

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site