-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insert Installation Tool |
|---|---|
| Application | For Installation Of Threaded Inserts |
| Compatible Insert Type | Hex |
| Compatible Internal Thread Size | #6-32 |
| Compatible Material | Steel |
| Compatible Rivet Nut Body Type | Hex |
| Compatible Rivet Nut Material | Steel |
| Compatible Thread Size | #6-32 |
| Display Qty | 1 |
| For Use With | Threaded Inserts |
| For Use With Tool | Installation Tool |
| Length | 7 3/4" |
| Mandrel Sizes Included | #6-32 |
|---|---|
| Material | Steel |
| Nut Style | Knurled |
| Overall Length | 7 3/4" |
| Power Source | Pneumatic |
| Rivet Nut Style | Knurled |
| System Of Measurement | Inch |
| Thread Size | #6-32 |
| Thread Type | UNC |
| Tool Type | Pneumatic Installation Tool |
| Type | Pneumatic |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 16.51 |
| HS Code | 8467920050 |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)