GRAINGER MHS-0632 Head Set, 6-32 Thread Size, Steel, 1 3/4 In Lg.

Item: AG2UAW
Model: MHS-0632
Cross Ref: 32FY02
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$55.53
5% off
$52.75 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Head Set
Compatible Internal Thread Size #6-32
Compatible With Manufacturer Model Number M-0632, Ma-0632
Display Qty 1
Includes Headset Only
Length 1 3/4"
Material Steel
Overall Length 1 3/4"
System Of Measurement Imperial
Thread Size #6-32
Tool Type Head Set
Use With Rivet Nuts

Shipping Information

Height (cm) 12.7
Length (cm) 35.56
Width (cm) 27.94
HS Code 8205599000
Weight (kg) 2.25

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site