| Item | 3-Phase Line Monitor |
|---|---|
| Amps Rating | 10A |
| Base Shape | Octal |
| Base Type | Octal |
| Base Type - Plug In Relay | Octal |
| Body Depth | 2.9" |
| Body Height | 2.4" |
| Body Width | 1.7" |
| Contact Form | SPDT |
| Contact Rating (ac) | 10A @ 277V |
| Contact Rating (dc) | 7A @ 30V |
| Current Rating | 10A |
| Electrical Connection Type | Pin |
| Electrical Operating Durability | 100000 |
| For Use With | Sensors |
| Frequency | 50/60 Hz |
| Input Voltage | 190-500V AC |
| Max. Switching Voltage | 550V |
| Maximum Switching Capacity | 40 VA |
| Mechanical Operating Durability | 10000000 |
| Monitored Parameters | Overvoltage, Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage |
| Number Of Contacts | 1 |
| Number Of Pins | 8 |
| Number Of Pins - Relay | 8 |
| Number Of Pins/terminals | 8 |
|---|---|
| Overall Depth | 2 2/5" |
| Overall Height | 3" |
| Overvoltage | Fixed 110% Of Line Voltage Setting |
| Phase | 3 |
| Phase Loss Sensitivity | Yes |
| Phase Loss Time Delay | 0.1 sec. |
| Phase Reversal | Yes |
| Phase Reversal Time Delay | 0.1 sec. |
| Phase Unbalance | 2% to 10% |
| Phase Unbalance Time Delay | 0.3 sec. to 30 sec. |
| Power Consumption | 40 VA |
| Power Rating | 3 VA |
| Protection | Phase Loss, Phase Reversal, Undervoltage, Overvoltage, Voltage Unbalance |
| Relay Mounting | Plug In |
| Relay Mounting Style | Socket |
| Resistive Contact Amp Rating | 10A |
| Restart | Auto, Manual |
| Restart Time Delay | 1 sec. to 300 sec. |
| Socket Code | A |
| Type | Voltage Sensing |
| Undervoltage | 460-600V AC |
| standard | CE CERTIFIED, CULUS LISTED, CURUS |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 4.32 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)