-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Voltage Sensing Relay |
|---|---|
| Amps Rating | 15A |
| Base Shape | Square |
| Base Type | DIN Rail |
| Body Depth | 2 13/25" |
| Body Height | 3.55" |
| Body Width | 0.69" |
| Body Width - Relay | 3.54" |
| Contact Form | SPDT |
| Contact Rating (ac) | 15A @ 240V |
| Contact Rating (dc) | 15A @ 24V |
| Current Rating | 15A |
| Drop Out Voltage Setting | Adjustable % Of Pick-Up Voltage Setting |
| Drop-out Range | 30% to 95% |
| Electrical Connection Type | Screw |
| Electrical Operating Durability | 70000 |
| Flat Pin Width | Not Applicable |
| Frequency | 50/60 Hz |
| Function | Voltage Band Relay |
| Input Voltage | 120V AC |
|---|---|
| Ip Rating | IP40 |
| Mechanical Operating Durability | 10000000 |
| Monitored Parameters | Voltage Band |
| Number Of Contacts | 1 |
| Number Of Pins | 5 |
| Number Of Pins - Relay | 5 |
| Number Of Pins/terminals | 5 |
| Overall Depth | 3.55" |
| Overall Height - Relay | 2 13/25" |
| Phase | 1 |
| Pick Up Range | 80-150V AC |
| Power Consumption | 1.7 W/3 VA |
| Power Rating | 2 VA |
| Promotion Restriction | Not Eligible For Promotion |
| Relay Mounting Style | Din-Rail |
| Resistive Contact Amp Rating | 16A |
| Trip Delay | 0.1 sec. to 10 sec. |
| Height (cm) | 9.02 |
|---|---|
| Length (cm) | 6.4 |
| Width (cm) | 1.75 |
| HS Code | 8536490075 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)