-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 3-Phase Line Monitor |
|---|---|
| Amps Rating | 10A |
| Base Shape | Octal |
| Base Type | Octal |
| Base Type - Plug In Relay | Octal |
| Body Depth | 2 2/5" , 2.9" |
| Body Height | 2 2/5" , 2.9" |
| Body Width | 1.7" |
| Contact Form | SPDT |
| Electrical Connection Type | Pin |
| For Use With | Sensors |
| Input Voltage | 208-480V AC |
| Max. Switching Voltage | 550V |
| Maximum Switching Capacity | 40 VA |
| Monitored Parameters | Overvoltage, Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage |
| Number Of Contacts | 1 |
| Number Of Pins | 8 |
| Number Of Pins - Relay | 8 |
| Overall Depth | 2 2/5" |
| Overall Height | 3" |
| Phase | 3 |
|---|---|
| Phase Loss Sensitivity | Yes |
| Phase Loss Time Delay | 0.1 sec. |
| Phase Reversal | Yes |
| Phase Reversal Time Delay | 0.1 sec. |
| Phase Unbalance | 6% |
| Phase Unbalance Time Delay | 4 sec. |
| Power Consumption | 40 VA |
| Power Rating | 3 VA |
| Protection | Phase Loss, Phase Reversal, Undervoltage, Overvoltage, Voltage Unbalance |
| Relay Mounting | Plug In |
| Relay Mounting Style | Socket |
| Resistive Contact Amp Rating | 10 |
| Restart | Auto, Manual |
| Restart Time Delay | 2 sec. |
| Socket | 5X852 |
| Socket Code | A |
| Trip Delay (sec.) | Turn On And Restart After A Failure: Repaired 2 sec. Loss And Investment Of A Phase: Repaired 100 ms. Disequilibrium Of A Phase: Repaired 2 sec. Low Tension: Repaired 4 sec. |
| Type | Voltage Sensing |
Macromatic PMPU-FA8 3-phase line monitor is used in manufacturing plants, refineries, data centres, wastewater treatment facilities and food processing factories. It ensures proper phase sequence, voltage stability and fault detection, safeguarding equipment and preventing downtime due to electrical anomalies.
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 4.32 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2115 |
Manual reset in this relay can be done by connecting an external momentary N.C. switch to its 6 and 7 terminal pins.
This voltage sensing relay can operate in temperatures ranging from -28 to 65 degrees C (-18 to 149 degrees F).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)