BALDOR / DODGE 102586 C218 Belt

Item: AY2CEA
Model: 102586
Cross Ref: C218
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$176.92 /unit (ex. VAT)
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
Item V-Belt
Belt Height 7/8"
Belt Length Datum 220.9"
Belt Length Outside 222"
Belt Type V Belt
Belt Width 0.5313"
Body Material Neoprene Rubber
Max. Temp. Rating 140°F
Min. Temp. Rating -30°F
No. Of Bands 1
Oil Resistance Good
Reinforcement Material Length Stabilized Polyester Cord
Standards Met Rma
Static Conductive Yes
V Belt Construction Wrapped
V Belt Design Single
V Belt Profile C

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 1.94

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site