-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt |
|---|---|
| Belt Height | 0.5313" |
| Belt Length Datum | 107.9" |
| Belt Length Outside | 109" |
| Belt Type | V Belt |
| Belt Width | 7/8" |
| Body Material | Neoprene Rubber |
| Max. Temp. Rating | 140°F |
| Min. Temp. Rating | -30°F |
| No. Of Bands | 1 |
|---|---|
| Oil Resistance | Good |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Standards Met | Rma |
| Static Conductive | Yes |
| V Belt Construction | Cogged |
| V Belt Design | Single |
| V Belt Profile | C |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.7335 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)