BALDOR / DODGE 108738 CX68 Belt

Item: AK6GGF
Model: 108738
Cross Ref: CX68
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$71.53 /unit (ex. VAT)
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
Item V-Belt
Belt Height 0.5313"
Belt Length Datum 70.9"
Belt Length Outside 72"
Belt Type V Belt
Belt Width 7/8"
Body Material Neoprene Rubber
Max. Temp. Rating 140°F
Min. Temp. Rating -30°F
No. Of Bands 1
Oil Resistance Good
Reinforcement Material Length Stabilized Polyester Cord
Standards Met Rma
Static Conductive Yes
V Belt Construction Cogged
V Belt Design Single
V Belt Profile C

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.52

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site