LUMAPRO H1 55W Miniature Lamp H1-55 55w T2 1/2 12v

Item: AB9PQY
Model: H1 55W
Cross Ref: 2EKX3
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.63
5% off
$9.15 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Miniature Incandescent Bulb
Amps Drawn 4580 mA
Applications General Purpose
Average Bulb Life 200 hrs.
Bulb Base Type Axial (P14.5S)
Bulb Diameter 0.35"
Bulb Finish Clear
Bulb Housing Glass
Bulb Shape T2-1/2
Color Temperature 3600 K
Current 4.58A
Dimmable No
Environmental Usage Indoor Only
For Enclosed Fixtures No
Incandescent Wattage Equivalency 55 W
Initial Lumens 1546 lm
Lamp Dia. 2/5"
Lamp Shape T
Lamp Type Miniature T
Light Color White
Light Output 1410 lm
Light Technology Halogen
Max. Overall Length 2.66"
Maximum Operating Temperature 1472°F
Overall Length 2 1/2"
Primary Application General Purpose
Rated Life 200 hrs.
Shatter-resistant No
Standards Rohs Compliant
Trade Number H1
Voltage 12V
Wattage 65 W

Shipping Information

Height (cm) 2.54
Length (cm) 6.35
Width (cm) 2.54
HS Code 8539293060
Country Of Origin KR
Weight (kg) 0.0135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site