-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Incandescent Bulb |
|---|---|
| Amps Drawn | 170 mA |
| Applications | General Purpose |
| Average Bulb Life | 250 hrs. |
| Bulb Base Type | Miniature Screw (E10) |
| Bulb Dia. | 0.406" |
| Bulb Diameter | 3/8" |
| Bulb Finish | Clear |
| Bulb Housing | Glass |
| Bulb Life | 250 hrs. |
| Bulb Shape | T3 |
| Color Temperature | 2400 K |
| Current | 0.17A |
| Dimmable | No |
| Environmental Usage | Indoor Only |
| For Enclosed Fixtures | No |
| High Output | No |
| Housing Material | Glass |
| Indoor/outdoor | Indoor |
|---|---|
| Initial Lumens | 42 lm |
| Lamp Dia. | 2/5" |
| Lamp Shape | T |
| Lamp Type | Miniature T |
| Light Color | White |
| Light Output | 42 lm |
| Light Technology | Incandescent |
| Lumens | 42 lm |
| Max. Overall Length | 1.19" |
| Primary Application | General Purpose |
| Rated Life | 250 hrs. |
| Shatter-resistant | No |
| Trade Number | 1477 |
| Voltage | 24V AC |
| Wattage | 4.08 W |
| standard | MEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.02 |
| Width (cm) | 2.54 |
| HS Code | 8539293060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)