LUMAPRO 631-10PK Miniature Lamp 631 8.82w G6 14v, 10PK

Item: AB9VHX
Model: 631-10PK
Cross Ref: 2FLR6
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$15.87
5% off
$15.08 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Miniature Incandescent Bulb
Amps Drawn 630 mA
Applications General Purpose
Average Bulb Life 1000 hrs.
Bulb Base Type Single Contact Bayonet (BA15S)
Bulb Dia. 3/4"
Bulb Finish Clear
Bulb Housing Glass
Bulb Life 1000 hrs.
Bulb Shape G6
Color Temperature 2700 K
Current 0.63A
Dimmable No
Environmental Usage Indoor Only
For Enclosed Fixtures No
High Output No
Housing Material Glass
Indoor/outdoor Indoor
Initial Lumens 75 lm
Lamp Dia. 3/4"
Lamp Shape G
Lamp Type Miniature G
Light Color White
Light Output 75 lm
Light Technology Incandescent
Lumens 75 lm
Max. Overall Length 1 11/25"
Primary Application General Purpose
Rated Life 1000 hrs.
Shatter-resistant No
Standards Rohs Compliant
Trade Number 631
Voltage 14V AC
Wattage 8.82 W

Shipping Information

Height (cm) 2.54
Length (cm) 3.65
Width (cm) 2.54
HS Code 8539228060
Country Of Origin TW
Weight (kg) 0.0675

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site