-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Incandescent Bulb |
|---|---|
| Amps Drawn | 10 mA |
| Applications | Flashlight |
| Average Bulb Life | 50 hrs. |
| Bulb Base Type | Miniature Screw (E10) |
| Bulb Diameter | 1/2" |
| Bulb Finish | Clear |
| Bulb Housing | Glass |
| Bulb Shape | G3-1/2 |
| Color Temperature | 2400 K |
| Current | 0.1A |
| Dimmable | No |
| Environmental Usage | Indoor Only |
| For Enclosed Fixtures | No |
| Initial Lumens | 1 lm |
| Lamp Dia. | 0.43" |
|---|---|
| Lamp Shape | G |
| Lamp Type | Miniature G |
| Light Color | White |
| Light Output | 1 lm |
| Light Technology | Incandescent |
| Max. Overall Length | 0.94" |
| Primary Application | Flashlight |
| Rated Life | 50 hrs. |
| Shatter-resistant | No |
| Trade Number | 131 |
| Voltage | 1.3V AC |
| Wattage | 0.13 W |
| standard | MEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8539228060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)