-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tape Measure |
|---|---|
| Accuracy | -0.1" to +0.1" |
| Action | Non-Locking |
| Belt Clip | No |
| Blade Coating | Polymer |
| Blade Color | Yellow |
| Blade Length | 6 ft. |
| Blade Material | Steel |
| Blade Return Type | Automatic |
| Blade Type | Double-Sided |
| Blade Width | 1/4" |
| Body Color | Silver |
| Case Depth | 1 7/8" |
| Case Height | 1/2" |
| Case Length | 2 1/8" |
| Case Material | Metal |
| Case Type | Closed |
| Features | Double-Sided |
|---|---|
| Finish | Chrome |
| Graduation Color | Black |
| Graduation Marks (top) | 1/32" |
| Graduation Type | In., ft. |
| Graduation Units | Inches |
| Graduations | Inches |
| Length | 2.15" |
| Lock Type | Nonlocking |
| Numeric Marks | Inches |
| Orientation | Horizontal |
| Replaceable Blade | Replaceable |
| Standout Length | Not Rated |
| Stud Markings | No |
| System Of Measurement | Imperial |
| Tape End Type | Hook Ring End |
| Tip Style | Loop |
Crescent Lufkin W606PD measuring tape is used to accurately measure distances. This tape is suitable for tasks such as framing, layout work and general measurements in construction and woodworking. Its precise markings make it a reliable tool for carpenters, builders and contractors.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 1.02 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0225 |
Major factors include blade length, measurement units, graduation type, blade material and case type.
This tape provides measurements in inches and feet, making it ideal for imperial units.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)