-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chain Wrench |
|---|---|
| Capacity | 3" to 5" |
| Chain Length | 20 1/4" |
| Chain Material | Alloy Steel |
| Color | Red |
| For Outside Diameter | 5" |
| Handle Color | Red |
| Handle Length | 24" |
| Handle Material | Steel |
| Jaw Material | Alloy Steel |
|---|---|
| Jaw Type | Double End |
| Minimum Pipe Diameter | 3" |
| Nonsparking | No |
| Outside Dia. Tubing | 5" |
| Overall Length | 24" |
| Pipe Dia. | 3" to 5" |
| Product Type | Chain Wrench |
| Single End/double End | Double End |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 62.23 |
| Width (cm) | 10.16 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.7125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)