-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chain Wrench |
|---|---|
| Capacity | 2" |
| Chain Length | 15 3/4" |
| Color | Red |
| Handle Material | Alloy Steel |
| Jaw Material | Alloy Steel |
|---|---|
| Jaw Type | Single End |
| Outside Dia. | 4" |
| Overall Length | 12" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 6.86 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)