-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tape Measure |
|---|---|
| Action | Non-Locking |
| Belt Clip | No |
| Blade Coating | Yellow Clad |
| Blade Color | Yellow |
| Blade Width | 6 mm |
| Body Color | Silver |
| Case Color | Silver |
| Case Material | Polished Chrome |
| Case Type | Closed |
| Features | Double-Sided |
| Graduation Type | Cm, Mm |
| Graduations | Millimeters |
|---|---|
| Length | 2 1/5" |
| Lock Type | None |
| Material | Steel |
| Measurement Type | Metric |
| Reading Direction | Left To Right |
| Retraction Method | Automatic |
| Standout | Not Rated |
| Stud Markings | No |
| Tape End Type | Hook Ring End |
| Tip Style | Loop |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 7.54 |
| Width (cm) | 5 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)