-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gear Coupling Hub |
|---|---|
| Bore Type | Rough Stock Bore |
| Color | Metallic |
| Complete Coupling Weight | 234 lbs. |
| Coupling Type | Gear |
| Dimension Bse1 | 0.31" |
| Dimension D | 9 1/4" |
| Dimension Fd | 12 1/2" |
| Dimension Hd | 5 3/4" |
| Dimension Hd1 | 9 1/4" |
| Dimension Ltb1 | 4 11/25" |
| Distance Between Shaft Ends (dimension Bse) | 1/4" |
| Features | Patented Vari-Crown® Tooth Form For Long Life On Flex Half Standard 20° Pressure Angle Heat Treated Bolts For Greater Strength Corrosion Resistant Bolts And Nuts For Ease Of Maintenance Provides Parallel, Angular Misalignment And End Float Flex Half Coupling Interchangeable With Industry Standards Long Universal Hub Used For A.I.S.E. Motor Frames |
| Hub Material | All Metal |
|---|---|
| Hub Style | Exposed Bolt |
| Max. Angular Misalignment | 1.5° Per Gear Mesh |
| Max. Bore (dimensions Id1/id2) | 4 1/4" |
| Max. Speed (balanced) | 4500 RPM |
| Max. Speed (unbalanced) | 3000 RPM |
| Nominal Torque | 220500 lbs.-in. |
| Parallel Misalignment | 0.7" |
| Size | 4 |
| Style | Unbored |
| Type | Gear Coupling Hubs |
| Volume | 210.93875 cu. in. |
| Height (cm) | 21.92 |
|---|---|
| Length (cm) | 23.19 |
| Width (cm) | 23.19 |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)