LOVEJOY 69790404633 F 1 HUB 14T 12/24DP SAE C Gear Coupling Hub, Bore 11 - 42mm

Item: AN2EGL
Model: 69790404633
Cross Ref: F 1 HUB 14T 12/24DP SAE C
Check Availability
In Stock

Get it by Tuesday, Mar 3

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$611.44 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Gear Coupling Hub

Shipping Information

Height (cm) 21.92
Length (cm) 23.19
Width (cm) 23.19
Weight (kg) 2.25

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site