-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gear Coupling Hub |
|---|---|
| Aise Motor Frame Size | 603/604 And 803/804 |
| Bore Size | 1.998" to 1.999" |
| Color | Metallic |
| Coupling Type | Gear |
| Dimension D | 4.86" |
| Dimension Fd | 7" |
| Dimension G1 | 1.13" |
| Dimension Hd | 4" |
| Dimension Id1 | 2 3/4" |
| Dimension Ltb1 | 3 1/2" |
| Distance Between Shaft Ends (dimension Bse) | 0.13" |
| Features | Patented Vari-Crown® Tooth Form For Long Life Standard 20° Pressure Angle Heat Treated Bolts For Greater Strength Corrosion Resistant Bolts And Nuts For Ease Of Maintenance Provides Parallel, Angular Misalignment And End Float Flex Half Coupling Interchangeable With Industry Standards Long Universal Hub Used For Aise Motor Frames |
| Hub Material | AISI 1045 |
|---|---|
| Hub Style | Exposed Bolt |
| Keyway Size (w X D) | 1/2" x 1/4" |
| Max. Bore (dimensions Id1/id2) | 2 3/4" |
| Max. Speed (balanced) | 7500 RPM |
| Max. Speed (unbalanced) | 5000 RPM |
| Nominal Torque | 31500 lbs.-in. |
| Set Screw Style Coupling Size (dimension T) | No Setscrew |
| Size | 2 |
| Style | Mill Motor Hub Bored |
| Type | Gear Coupling Hubs |
| Volume | 39.04 cu. in. |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 17.14 |
| Width (cm) | 17.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.8555 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)