-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gear Coupling Hub |
|---|---|
| Bore Type | Center |
| Color | Metallic |
| Complete Coupling Weight | 29 lbs. |
| Coupling Type | Gear |
| Dimension Cbd | 3 3/4" |
| Dimension Dc | 1/4" |
| Dimension Dc1 | Determined By Customer Specifications |
| Dimension G | 1/4" |
| Dimension Hd | 3.94" |
| Dimension Hl | 2 1/4" |
| Dimension Ls | 3.06" |
| Dimension R | 5 18/25" |
| Dimension Sl | 1.53" |
| Features | Specifically Designed For Mill Motors With Tapered Bores Universal Hub Counterbored For The Nut On The End Of The Motor Shaft One Piece Cylindrical Sleeve For Smoother, Faster, Quieter And Safer Operation Quick Assembly And Disassembly |
| Hub Material | AISI 1045 |
|---|---|
| Max. Angular Misalignment | 0.5° |
| Max. Bore (dimensions Id1/id2) | 2.63" |
| Max. Length Of Universal Hub (dimension Hl1) | 5.13" |
| Max. Safe Counterbore (dimension Cbd1) | 3 1/4" |
| Max. Speed (unbalanced) | 3750 RPM |
| Nominal Torque | 30200 lbs.-in. |
| Outside Dia. | 5 1/2" |
| Overall Length | Determined By Length Of Mill Motor Hub |
| Parallel Misalignment | 0.007" |
| Size | 2 1/2" |
| Style | Unbored |
| Type | Gear Coupling Hubs |
| Volume | 34.9281 cu. in. |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 17.14 |
| Width (cm) | 17.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 11.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)