LOVEJOY 68514413493 U100S CPLG 1 X1 1/4X1/8 KW Shaft Coupling, With Keyway, Size 1 x 1 Inch, Steel

Item: AK3WME
Model: 68514413493
Cross Ref: U100S CPLG 1 X1 1/4X1/8 KW
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,089.04 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Shaft and Coupling
Axial Misalignment 0.02"
Bore Size 1" x 1"
Bore Type Finished Bore
Color Gray
Dimension Hd 2.11"
Hp Rating @ 100 Rpm 9/10 hp
Hub Style Short
Keyway Size 1/4" x 1/8"
Material Steel
Max. Bore 1"
Max. Parallel Misalignment 0.03"
Max. Rpm 6000 RPM
Max. Torque 565 lbs.-in.
Min. Bore 0.438"
Overall Length 3 14/25"
Pin Location (dimension Sl) 14/25"
Pin Size 0.313"
Set Screw Thread Size 1/4"-20
Set Screw Thread Size (dimension T) 1/4"-20
Type Shaft To Shaft
Wind-up Angle At Max. Torque
Wind-up Angle At Nominal Torque 1.03°

Shipping Information

Height (cm) 4.62
Length (cm) 2.64
Width (cm) 2.64
Country Of Origin US
Weight (kg) 0.36

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site