-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter |
|---|---|
| Accessory Type | Filtration (Bottle Filler) |
| Application | Water Filtration |
| Application Type | Replacement Filter |
| Compatible Mfr. Model Number | Lzs8Wslk, Lzs8Wslp, Lzs8Wssk, Lzstl8Wslk, Lzstl8Wssk |
| Compatible With Grainger Part Number | 39AM86, 6XUY3, 6XUY4, 6XUY5, 6XUY6 |
| Diameter | 3 1/8" |
| Features | Filtered |
| Filter Media | Carbon |
| Filtered | Yes |
| Fits Brand | Elkay |
| Flow Rate | 1.5 GPM |
| For Use With | Ezh2O Bottle Fillers |
| For Use With Grainger Item Number | 6XUY3, 6XUY4, 6XUY5, 6XUY6 |
| For Use With Mfr. Model Number | LZS8WSLK, LZS8WSSK, LZSTL8WSLK, LZSTL8WSSK |
| Height | 9 1/2" |
| Included With Product | 3000 gal. Replacement Filter Cartridge |
| Includes | 3000 Gal. Replacement Filter Cartridge |
| Inlet Type | Quick Disconnect |
|---|---|
| Length | 3 1/8" |
| Material | Carbon |
| Max. Pressure | 105 psi |
| Max. Temp. | 100°F |
| Min. Pressure | 20 psi |
| Min. Temp. | 40°F |
| Overall Dimensions | 3 1/8" x 3 1/8" x 9 1/2" |
| Overall Height | 9 1/2" |
| Power | No Electrical Required |
| Power Source | No Electrical Required |
| Reduces | Chlorine Taste And Odor, Cyst, Lead, Particulates, Sediment |
| Series | BOTTLE FILLER FILTERS X EZH2O LIV FILTERS Series |
| Service Life | 3000 gal. |
| Type | Filtration (Bottle Filler) |
| Width | 3 1/8" |
| standard | NSF 372, NSF 42, NSF 53 |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 9.52 |
| HS Code | 8418998060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)