-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Filter |
|---|---|
| Accessory Type | Filtration (Bottle Filler) |
| Application | Replacement Filter |
| Application Type | Replacement Filter |
| Compatible Mfr. Model Number | Lzs8Wslk, Lzs8Wslp, Lzs8Wssk, Lzstl8Wslk, Lzstl8Wssk |
| Compatible With Grainger Part Number | 39AM86, 6XUY3, 6XUY4, 6XUY5, 6XUY6 |
| Connection Type | Quick Disconnect |
| Features | Filtered |
| Filter Media | Carbon |
| Filtered | Yes |
| Fits Brand | Elkay |
| Flow Rate | 1.5 GPM |
| For Use With | Ezh2O Bottle Fillers |
| Height | 9 1/2" |
| Included With Product | 3000 gal. Replacement Filter Cartridges (12 Pack) |
| Includes | 3000 Gal. Replacement Filter Cartridges (12 Pack) |
| Length | 3 1/8" |
| Material | Carbon |
|---|---|
| Maximum Pressure | 105 psi |
| Maximum Temperature | 100°F |
| Minimum Pressure | 20 psi |
| Minimum Temperature | 40°F |
| Outside Dia. | 3 1/4" |
| Overall Dimensions | 3 1/8" x 3 1/8" x 9 1/2" |
| Overall Height | 9 1/2" |
| Power | No Electrical Required |
| Power Source | No Electrical Required |
| Reduces | Chlorine Taste And Odor, Cyst, Lead, Particulates, Sediment |
| Series | BOTTLE FILLER FILTERS X EZH2O LIV FILTERS Series |
| Service Life | 3000 gal. |
| Type | Filtration (Bottle Filler) |
| Width | 3 1/8" |
| standard | NSF 372, NSF 42, NSF 53 |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 33.02 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)