-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Flange To Shaft Coupling |
|---|---|
| Axial Misalignment | 0.01" |
| Bore Type | Finished Bore |
| Color | Gray |
| Dimension Hd | 1 1/25" |
| Hp Rating @ 100 Rpm | 13/100 hp |
| Hub Style | Short |
| Keyway Size | 1/8" x 1/16" |
| Length Through Bore | 1/2" |
| Material | Steel |
| Max. Bore | 1/2" |
| Max. Parallel Misalignment | 0.014" |
| Max. Rpm | 30000 RPM |
|---|---|
| Max. Torque | 82 lbs.-in. |
| Min. Bore | 0.313" |
| Overall Length | 1.82" |
| Pin Location (dimension Sl) | 0.31" |
| Pin Size | 1/8" |
| Set Screw Thread Size | 1/4"-20 |
| Set Screw Thread Size (dimension T) | 1/4"-20 |
| Type | Shaft To Shaft |
| Wind-up Angle At Max. Torque | 3° |
| Wind-up Angle At Nominal Torque | 1.05° |
| Height (cm) | 6.55 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)