-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shaft and Coupling |
|---|---|
| Axial Misalignment | 0.02" |
| Bore Type | Finished Bore |
| Color | Gray |
| Dimension Hd | 1.73" |
| Hp Rating @ 100 Rpm | 11/20 hp |
| Hub Style | Short |
| Keyway Size | 3/16" x 3/32" |
| Length Through Bore | 21/25" |
| Material | Steel |
| Max. Bore | 7/8" |
| Max. Parallel Misalignment | 0.024" |
| Max. Rpm | 10000 RPM |
|---|---|
| Max. Torque | 346 lbs.-in. |
| Min. Bore | 0.438" |
| Overall Length | 2.91" |
| Pin Location (dimension Sl) | 11/25" |
| Pin Size | 0.188" |
| Set Screw Thread Size | 1/4"-20 |
| Set Screw Thread Size (dimension T) | 1/4"-20 |
| Type | Shaft To Shaft |
| Wind-up Angle At Max. Torque | 3° |
| Wind-up Angle At Nominal Torque | 1.17° |
| Height (cm) | 4.62 |
|---|---|
| Length (cm) | 2.64 |
| Width (cm) | 2.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.5265 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)