-
Select Country
- Source Now
Get it by Tuesday, Feb 10
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
| Item | Shaft and Coupling |
|---|---|
| Axial Misalignment | 0.02" |
| Bore Type | Finished Bore |
| Color | Gray |
| Dimension Hd | 1.73" |
| Hp Rating @ 100 Rpm | 11/20 hp |
| Hub Style | Short |
| Keyway Size | 3/16" x 3/32" |
| Length Through Bore | 21/25" |
| Material | Steel |
| Max. Bore | 7/8" |
| Max. Parallel Misalignment | 0.024" |
| Max. Rpm | 10000 RPM |
|---|---|
| Max. Torque | 346 lbs.-in. |
| Min. Bore | 0.438" |
| Overall Length | 2.91" |
| Pin Location (dimension Sl) | 11/25" |
| Pin Size | 0.188" |
| Set Screw Thread Size | 1/4"-20 |
| Set Screw Thread Size (dimension T) | 1/4"-20 |
| Type | Shaft To Shaft |
| Wind-up Angle At Max. Torque | 3° |
| Wind-up Angle At Nominal Torque | 1.17° |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.39 |
| Width (cm) | 2.64 |
|---|---|
| Weight (kg) | 0.5265 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)