-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Poster |
|---|---|
| Abrasion Resistant | No |
| Background Color | Blue |
| Chemical Resistant | No |
| Corrosion Resistant | No |
| Glow In The Dark | No |
| Graffiti Resistant | No |
| Grommet Material | No Grommet |
| Height | 22" |
| Includes Frame | No |
| Includes Wind Slits | No |
| Indoor/outdoor Usage | Indoor Only |
| Material | Plastic |
| Maximum Service Temperature | 110°F |
| Mesh/solid | Solid |
| Minimum Service Temperature | -20°F |
|---|---|
| Mounting Hardware | Not Included |
| Number Of Printed Sides | 1 |
| Outdoor Life Expectancy | Not Outdoor Rated |
| Printed Language | English |
| Product Type | Poster |
| Protective Coating | Clear Film Laminate |
| Reflective | No |
| Safety Banner Legend | Safety Is A Family Value Accidents Are Avoidable |
| Shape | Vertical Rectangle |
| Sign Legend Style | Symbol And Text |
| Thickness | 0.024" |
| Uv Resistant | No |
| Width | 17" |
| Write On Surface | No |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 0.08 |
| HS Code | 4911914020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)