ACCUFORM SIGNS PST728 Poster Heat Stress 18 x 24 Inch

Item: AC4WXK
Model: PST728
Cross Ref: 31A027
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$46.00
5% off
$43.70 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Poster
Abrasion Resistant No
Background Color Red, Yellow
Chemical Resistant No
Corrosion Resistant No
Glow In The Dark No
Graffiti Resistant No
Grommet Material No Grommet
Height 17"
Includes Frame No
Includes Wind Slits No
Indoor/outdoor Usage Indoor Only
Material Plastic
Maximum Service Temperature 110°F
Mesh/solid Solid
Minimum Service Temperature -20°F
Mounting Hardware Not Included
Number Of Printed Sides 1
Outdoor Life Expectancy Not Outdoor Rated
Printed Language English
Product Type Poster
Protective Coating Clear Film Laminate
Reflective No
Safety Banner Legend Heat Stress, Heat Exhaustion, Heat Stroke
Shape Horizontal Rectangle
Sign Legend Style Symbol And Text
Thickness 0.024"
Uv Resistant No
Width 22"
Write On Surface No

Shipping Information

Height (cm) 0.25
Length (cm) 61.72
Width (cm) 46.99
HS Code 4911914020
Country Of Origin US
Weight (kg) 0.09

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site