-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Condensate Pump |
|---|---|
| Amps | 1.5A |
| Body Gasket Material | Stainless Steel |
| Compatible Discharge Pipe Size | 3/8" |
| Compatible Intake Pipe Size | 1 1/8" |
| Cord Length | 6 ft. |
| Discharge Connection Style | Barbed |
| Float Material | Polypropylene |
| Flow Rate @ 1 Ft. | 80 GPH |
| Flow Rate @ 10 Ft. | 0.8 GPM |
| Flow Rate @ 15 Ft. | 25 GPH |
| Flow Rate @ 20 Ft. | 0 GPM |
| Flow Rate @ 5 Ft. | 70 GPH |
| Flow Rate @ 9 Ft. | 55 GPH |
| For Use With Potable Systems | No |
| Frequency | 60 Hz |
| Gasket Material | Stainless Steel |
| Height | 7" |
| Housing Material | ABS |
| Hp | 1/30 hp |
| Includes | Models Equipped With Overflow Detection Switch |
| Inlet Size | 1 1/8" |
| Inlet Type | Open |
| Intake Connection Style | Open |
| Length | 11" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Head | 20 ft. |
| Max. Pressure | 8.7 psi |
| Max. Temp. | 140°F |
| Maximum Ambient Temperature | 140°F |
| Maximum Flow Rate @ 10 Feet Head | 0.8 GPM |
| Maximum Flow Rate @ 15 Feet Of Head | 0.4 GPM |
|---|---|
| Maximum Flow Rate @ 20 Feet Of Head | 0 GPM |
| Maximum Flow Rate @ 5 Feet Of Head | 1.2 GPM |
| Maximum Media Temperature | 140°F |
| Maximum Operating Pressure | 8.7 psi |
| No. Of Inlets | 3 |
| Outlet Size | 3/8" |
| Outlet Type | Barbed |
| Overall Height | 7" |
| Overall Length | 11" |
| Overall Width | 5" |
| Phase | 1 |
| Plenum Rated | No |
| Pump Activation Type | Float Switch |
| Pump Housing Material | Abs Plastic |
| Pump Type | Standard |
| Reservoir Capacity | 0.5 gal. |
| Series | VCMA-20 Series |
| Series Family | Vcma |
| Shaft Material | Stainless Steel |
| Shut Off | 20 ft. |
| Shut Off Level | 1.1" |
| Standards | Ccsaus |
| Tank Capacity | 0.5 gal. |
| Tank Material | Plastic |
| Turn On Level | 2 1/2" |
| Type | Vertical |
| Voltage | 115V AC |
| Wattage | 93 W |
| Width | 5" |
Little Giant 554425 condensate pump removes condensate from HVAC systems, dehumidifiers, furnaces and other equipment. This pump is ideal for commercial and industrial settings where condensation accumulates. It prevents water buildup, which can lead to corrosion, mould growth and equipment malfunction.
| Height (cm) | 20.07 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 13.46 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.07 |
The condensate pump system must be checked for proper operation regularly. The frequency will vary depending on the environment in which the unit is used, but it should be at least once every three months.
The float and float components can accumulate debris over time which can clog the system and prevent it from triggering the float switch and draining the water. The float and its components are also subject to wear and tear over time which can contribute to condensate pump failure.
In a working HVAC system, the condensate pump will get activated when the water level in the drip pan reaches the required level. If it overflows, it means the condensate pump did not turn on as it should, which could mean it's faulty or broken.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)