-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Condensate Pump |
|---|---|
| Amps | 1.1A |
| Body Gasket Material | Stainless Steel |
| Compatible Discharge Pipe Size | 1/2" |
| Compatible Media Type | Water |
| Cord Length | 9 ft. |
| Discharge Connection Style | MNPT |
| Electrical Connection Type | Cord With Plug |
| Float Material | ABS |
| Flow Rate @ 1 Ft. | 205 GPH |
| Flow Rate @ 10 Ft. | 0 GPM |
| Flow Rate @ 5 Ft. | 145 GPH |
| Flow Rate @ 9 Ft. | 25 GPH |
| For Use With Potable Systems | No |
| Frequency | 60 Hz |
| Gasket Material | Stainless Steel |
| Height | 4 3/7" |
| Housing Material | Aluminum |
| Hp | 1/150 hp |
| Includes | Removable Inlet Filter Screen |
| Inlet Type | Screened Submersible |
| Intake Connection Style | Screened Submersible |
| Length | 7 3/7" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate @ 10 Ft. | 0 GPM |
| Max. Flow Rate @ 5 Ft. | 2.4 GPM |
| Max. Head | 10 ft. |
| Max. Pressure | 4.3 psi |
| Max. Temp. | 120°F |
| Maximum Ambient Temperature | 120°F |
|---|---|
| Maximum Flow Rate @ 5 Feet Of Head | 2.4 GPM |
| Maximum Media Temperature | 120°F |
| Maximum Operating Pressure | 4.3 psi |
| Media Type | Water |
| Outlet Size | 1/4" |
| Outlet Type | MNPT |
| Overall Height | 4.31" |
| Overall Length | 7.44" |
| Overall Width | 3 3/4" |
| Phase | 1 |
| Plenum Rated | No |
| Pump Activation Type | Float Switch |
| Pump Housing Material | Aluminum |
| Pump Type | In Pan |
| Reservoir Capacity | No Reservoir |
| Series | 1-ABS Series |
| Series Family | ABS |
| Shaft Material | Stainless Steel |
| Shut Off | 10 ft. |
| Shut Off Level | 1 1/4" |
| Standards | Ccsaus |
| Tank Capacity | 0 gal. |
| Turn On Level | 1 3/4" |
| Type | Compact Submersible |
| Voltage | 115V AC |
| Wattage | 70 W |
| Width | 3 3/4" |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 15.24 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.8225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)