-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Condensate Pump |
|---|---|
| Amps | 3.5A |
| Body Gasket Material | Stainless Steel |
| Compatible Discharge Pipe Size | 1/2" |
| Compatible Media Type | Water |
| Cord Length | 9 ft. |
| Discharge Connection Style | MNPT |
| Electrical Connection Type | Cord With Plug |
| Float Material | ABS |
| Flow Rate @ 1 Ft. | 310 GPH |
| Flow Rate @ 10 Ft. | 4.2 GPM |
| Flow Rate @ 15 Ft. | 200 GPH |
| Flow Rate @ 20 Ft. | 1.9 GPM |
| Flow Rate @ 25 Ft. | 0.4 GPM |
| Flow Rate @ 5 Ft. | 280 GPH |
| Flow Rate @ 9 Ft. | 260 GPH |
| For Use With Potable Systems | No |
| Frequency | 60 Hz |
| Gasket Material | Stainless Steel |
| Height | 6 1/2" |
| Housing Material | Aluminum |
| Hp | 1/12 hp |
| Includes | Removable Inlet Filter Screen |
| Inlet Type | Screened Submersible |
| Intake Connection Style | Screened Submersible |
| Length | 12.03" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Head | 26 ft. |
| Max. Pressure | 11.2 psi |
| Max. Temp. | 120°F |
| Maximum Ambient Temperature | 120°F |
| Maximum Flow Rate @ 10 Feet Head | 4.2 GPM |
|---|---|
| Maximum Flow Rate @ 15 Feet Of Head | 3.3 GPM |
| Maximum Flow Rate @ 20 Feet Of Head | 1.9 GPM |
| Maximum Flow Rate @ 25 Feet Of Head | 0.4 GPM |
| Maximum Flow Rate @ 5 Feet Of Head | 4.7 GPM |
| Maximum Media Temperature | 120°F |
| Maximum Operating Pressure | 11.2 psi |
| Media Type | Water |
| Outlet Type | MNPT |
| Overall Height | 6 1/2" |
| Overall Length | 12.03" |
| Overall Width | 6" |
| Phase | 1 |
| Plenum Rated | No |
| Pump Activation Type | Float Switch |
| Pump Housing Material | Aluminum |
| Pump Type | In Pan |
| Reservoir Capacity | 1 gal. |
| Series | 3-ABS Series |
| Series Family | ABS |
| Shaft Material | Stainless Steel |
| Shut Off | 26 ft. |
| Shut Off Level | 3 1/2" |
| Standards | Ccsaus |
| Tank Capacity | 1 gal. |
| Tank Material | ABS |
| Turn On Level | 4 1/2" |
| Type | Shallow Pan |
| Voltage | 115V AC |
| Wattage | 210 W |
| Width | 6" |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 18.54 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 5.148 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)