-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Condensate Pump |
|---|---|
| Amps | 1A |
| Body Gasket Material | Stainless Steel |
| Compatible Discharge Pipe Size | 3/8" |
| Compatible Intake Pipe Size | 1 1/8" |
| Compatible Media Type | Water |
| Cord Length | 6 ft. |
| Discharge Connection Style | Barbed |
| Electrical Connection Type | Cord With Plug |
| Float Material | Polypropylene |
| Flow Rate @ 1 Ft. | 200 GPH |
| Flow Rate @ 10 Ft. | 2.1 GPM |
| Flow Rate @ 5 Ft. | 170 GPH |
| Flow Rate @ 9 Ft. | 125 GPH |
| For Use With Potable Systems | No |
| Frequency | 60 Hz |
| Gasket Material | Stainless Steel |
| Height | 9 1/2" |
| Housing Material | ABS |
| Hp | 1/50 hp |
| Includes | Float Activated Switch For Automatic High-Level Water Detection, Overflow Detection Switch |
| Inlet Size | 1 1/8" |
| Inlet Type | Open |
| Intake Connection Style | Open |
| Length | 12.1" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Head | 14 ft. |
| Max. Pressure | 6.1 psi |
| Max. Temp. | 120°F |
| Maximum Ambient Temperature | 120°F |
| Maximum Flow Rate @ 10 Feet Head | 2.1 GPM |
|---|---|
| Maximum Flow Rate @ 5 Feet Of Head | 2.4 GPM |
| Maximum Media Temperature | 120°F |
| Maximum Operating Pressure | 6.1 psi |
| Media Type | Water |
| No. Of Inlets | 2 |
| Outlet Size | 3/8" |
| Outlet Type | Barbed |
| Overall Height | 9.46" |
| Overall Length | 12.1" |
| Overall Width | 6" |
| Phase | 1 |
| Plenum Rated | No |
| Pump Activation Type | Float Switch |
| Pump Housing Material | Abs Plastic |
| Pump Type | Standard |
| Reservoir Capacity | 1 gal. |
| Series | VCL-14ULS Series |
| Series Family | Vcl |
| Shaft Material | Stainless Steel |
| Shut Off | 14 ft. |
| Shut Off Level | 1.9" |
| Standards | Ccsaus |
| Tank Capacity | 1 gal. |
| Turn On Level | 3 1/2" |
| Type | Large |
| Voltage | 115V AC |
| Wattage | 78 W |
| Width | 6" |
| Height (cm) | 29.46 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 17.78 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.9025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)