-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Lens |
|---|---|
| Description/special Features | Replacement Lens For 4-Lamp |
| For Use With | Sb Series |
| Height | 2 7/8" |
| Length | 48" |
| Lens Color | White |
| Lens Material | Acrylic |
| Nominal Height | 2 7/8" |
| Nominal Length | 48" |
| Nominal Width | 13 3/4" |
|---|---|
| Overall Height | 2 7/8" |
| Overall Length | 48" |
| Overall Width | 13 1/4" |
| Primary Color | White |
| Product Type | Replacement Lens |
| Width | 13 3/4" |
| standard | CULUS LISTED |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 124.46 |
| Width (cm) | 35.31 |
| HS Code | 9405920000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)