-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermostatic Mixing Valve |
|---|---|
| Body Material | Copper Silicon Alloy |
| Cold Inlet Temp. | +39°F to +85°F |
| Connection Type | Solvent Weld |
| Flow Rate | 12 GPM |
| For Use With | Potable Water |
| Hot Inlet Temp. | +120° to +180°F |
| Hot Inlet Temp. Range | 120°F to 180°F |
| Includes Temperature Gauge | No |
| Inlet (cold) Temperature Range | 39°F to 85°F |
| Inlet Connection Size | 1/2" |
| Inlet Size | 1/2" |
| Inlet Type | Solvent Weld |
|---|---|
| Max. Operating Pressure | 150 psi |
| Max. Pressure | 150 psi |
| Outlet Size | 1/2" |
| Outlet Temperature Range | 80°F to 120°F |
| Outlet Type | Solvent Weld |
| Overall Height | 5 5/16" |
| Overall Width | 4 3/4" |
| Temp. Range | +80°F to +120°F |
| Valve Type | Thermostatic |
| Standards | ASSE 1017, ASSE 1069, ASSE 1070, IAMPO, UPC |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 11.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)