-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Electrode |
|---|---|
| Aws Classification | E7018, E7018 AC |
| Container Size | 5 lbs. |
| Container Type | Plastic Tube |
| Elongation (as Welded) | 22% |
| Elongation (minimum Required) | 22% |
| For Material Type | Carbon Steel To Carbon Steel, Carbon Steel To Low Alloy Steel, Low Alloy Steel To Low Alloy Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Length | 14" |
| Material | Carbon Steel |
| Overall Diameter | 5/32" |
|---|---|
| Overall Length | 14" |
| Process | Stick Welding (SMAW) |
| Series | E7018AC Series |
| Tensile Strength (as Welded) | 70 ksi |
| Tensile Strength (minimum Required) | 70 ksi |
| Welding Current Designation | AC, DCEP |
| Yield Strength (as Welded) | 58 ksi |
| Yield Strength (minimum Required) | 58 ksi |
| Standards | AWS A5.1 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 5.08 |
| HS Code | 8311100000 |
|---|---|
| Weight (kg) | 2.3625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)