-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Lens |
|---|---|
| Finish | Unfinished |
| For Use With | 96" Fixture, Dmw Series |
| Height | 3" |
| Includes | 8 ft. Replacement Diffuser |
| Length | 98" |
| Lens Color | Clear |
| Lens Material | Acrylic |
| Lens Type | Diffuser Lens |
| Nominal Height | 3" |
|---|---|
| Nominal Length | 98" |
| Nominal Width | 7" |
| Overall Height | 3" |
| Overall Length | 98" |
| Overall Width | 7 3/8" |
| Primary Color | Clear |
| Product Type | Replacement Lens |
| Width | 7" |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 19.81 |
| HS Code | 9405920000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.736 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)