-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foot Switch |
|---|---|
| Cable Entries | Threaded Entry |
| Cable Entry Size | 1/2"-14 |
| Cable Entry Type | NPT |
| Contact Configuration | Form C |
| Contact Form | SPDT |
| Cord Length | 6 ft. |
| Cord Size | 14 ga. |
| Depth | 2 5/8" |
| Electrical Ratings | 16A, 125-250V AC, 1/2 hp, 125-250V AC |
| Features | Nonskid Base |
|---|---|
| Housing Colors | Black |
| Housing Material | Cast Aluminum |
| Length | 7" |
| Nema Rating | NEMA 2, NEMA 4, NEMA 6, NEMA 6P, NEMA 13 |
| Number Of Conductors | 3 |
| Plug Type | No Plug |
| Switch Connections | Quick Connect Terminal, Pre Wired |
| Switch Type | Electrical |
| Width | 4 1/2" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 10.64 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)